This product requires certification to purchase.

Model 400 and 400A Humidifiers Aluminum Replacement Water Panel

You last purchased this on
 
AprilAire

Model 400 and 400A Humidifiers Aluminum Replacement Water Panel

Brand image
You last purchased this on
 
AprilAire

Model 400 and 400A Humidifiers Aluminum Replacement Water Panel

  • Fast #
  • Part #R45
  • Item #1774637
  • Manufacturer Part #45
5 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Buy with confidence this genuine replacement water panel/humidifier filter was designed and manufactured in the USA
  • Perfect (No Suggestions) fit - genuine (No Suggestions) designed for peak performance of your whole-house humidifier
  • Humidity for health - AprilAire humidifiers can help you maintain optimal humidity in your home of 40% to 60% which has been shown to reduce the incidence of respiratory infections and symptoms related to allergies and asthma by minimizing the formation of bacteria and viruses, fungi and dust mites
  • Requires Certification

Specifications

Brand Model Compatibility:
400, 400A, 400M, 400KZ, 400MKZ
Color Finish Name:
White
Depth:
2 in
Height:
13 in
Material:
Aluminum, Paper
Product Type:
Humidifier Pad
UL Listed:
No
Width:
10 in



Customers Also Bought
1–6 of 18 items
Part #R35
Item #178806
3.9 out of 5 Customer Rating
Requires Certification
Part #R10
Item #154051
4.5 out of 5 Customer Rating
Requires Certification
Part #RES313
Item #4374926
5 out of 5 Customer Rating
Requires Certification
Part #R4335
Item #3078945
3.3 out of 5 Customer Rating
Requires Certification
Part #R4235
Item #541396
4.7 out of 5 Customer Rating
Requires Certification
Part #H50028044001
Item #3643418
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #R720A
Item #10422477
3.2 out of 5 Customer Rating
Requires Certification
Part #R5768
Item #9587439
3.2 out of 5 Customer Rating
Requires Certification
Part #R4010
Item #152976
3.9 out of 5 Customer Rating
Requires Certification
Part #R500M
Item #3441091
4.9 out of 5 Customer Rating
Requires Certification
Part #RES80
Item #4143119
5 out of 5 Customer Rating
Requires Certification
Part #R4335
Item #3078945
3.3 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing