1-Year 15 in. Replacement UV Lamp
1-Year 15 in. Replacement UV Lamp
-
Pick Up: 2 Available in Chicago, IL
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Water-resistant UV-C lamp
- Sterilizes airborne viruses, bacteria, mold
- Improves indoor air quality
- Inhibits HVAC mold growth
- Saves energy/reduces maintenance costs
Documents
Specifications
- AMP:
- 0.425
- Application:
- Residential
- Average Life:
- 1 yr
- Brand Model Compatibility:
- TUV-APCO-DER, TUV-APCO-ER
- Depth:
- 17-9/20 in
- Diameter:
- 73/100 in
- Height:
- 2-3/5 in
- Length:
- 14-1/2 in
- Number of Pieces:
- 1 Piece
- Power Source:
- Electric
- Product Type:
- Ultraviolet Lamp
- Watts:
- 17 W
- Width:
- 2-13/20 in