This product requires certification to purchase.

Single Handle Wall Mount Bathroom Sink Faucet in Polished Chrome

You last purchased this on
 
AXOR

Uno Single Handle Wall Mount Bathroom Sink Faucet in Polished Chrome

Brand image
You last purchased this on
 
AXOR

Uno Single Handle Wall Mount Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #AX38118001
  • Item #2471541
  • Manufacturer Part #38118001
3.1 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Aerated spray
  • Flow: 1.2 gpm
  • Joystick ceramic cartridge
  • Pop-up assembly not included
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
Application:
Residential
Bathroom Faucet Type:
Wall Mount
CEC Compliant:
For Sale in CA
Cartridge Type:
Ceramic Disc
Collection:
Uno
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
No
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Flow Rate:
1.2 gpm
Handle Type:
Lever
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Spout Height:
4-3/50 in
Spout Reach:
8-22/25 in
Stream Type:
Aerated
Trim Only:
Yes
WaterSense Labeled:
Yes
Width:
6-63/100 in



Customers Also Bought
1–6 of 18 items
Part #AX10755001
Item #3864162
3.7 out of 5 Customer Rating
Requires Certification
Part #TTLE26010U3CP
Item #9560992
4.7 out of 5 Customer Rating
Requires Certification
Part #RA3307ILPNTO2
Item #7804060
4.2 out of 5 Customer Rating
Requires Certification
Part #AX38122141
Item #8037176
5 out of 5 Customer Rating
Requires Certification
Part #H74526001
Item #7503176
5 out of 5 Customer Rating
Requires Certification
Part #PLG49TNT2D
Item #10075445
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #AX38122141
Item #8037176
5 out of 5 Customer Rating
Requires Certification
Part #AX16536821
Item #7503256
4.5 out of 5 Customer Rating
Requires Certification
Part #AX48112001
Item #9793385
5 out of 5 Customer Rating
Requires Certification
Part #AX10003001
Item #9301846
4.8 out of 5 Customer Rating
Requires Certification
Part #AX34133001
Item #3619003
4.9 out of 5 Customer Rating
Requires Certification
Part #AX10751001
Item #3864234
3.7 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing