This product requires certification to purchase.

Two Handle Thermostatic Valve Trim in Polished Chrome

You last purchased this on
 
AXOR

Montreux Two Handle Thermostatic Valve Trim in Polished Chrome

Brand image
You last purchased this on
 
AXOR

Montreux Two Handle Thermostatic Valve Trim in Polished Chrome

  • Fast #
  • Part #AX16821001
  • Item #4839301
  • Manufacturer Part #16821001
4.5 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Volume control and diverter for 2 outlets
  • Thermostatic cartridge
  • Shut-off/diverter valve
  • Anti-scald 100<DEG?> safety stop
  • Flow: 7 gpm
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Commercial, Residential
CARB OTC LEED Compliant:
No
Collection:
Montreux
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Diameter:
9-89/100 in
Escutcheon Height:
6-7/8 in
Escutcheon Width:
6-7/8 in
Faucet Mount:
Wall Mount
Flow Rate:
7 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
Yes
NSF Certified:
No
Number of Handles:
Two Handle
Product Type:
Valve Trim
Proposition 65:
WARNING: This product can expose you to one or more chemicals, including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Showerhead Function:
Dual
Trim Only:
Yes
UL Listed:
No
Valve Trim Type:
Thermostatic
WaterSense Labeled:
No



Customers Also Bought
1–6 of 18 items
Part #KP24415CRCP
Item #3679863
3.9 out of 5 Customer Rating
Requires Certification
Part #RTTE23W1LMAG
Item #9375322
4.8 out of 5 Customer Rating
Requires Certification
Part #RTAC45W1LMPN
Item #9798894
3.1 out of 5 Customer Rating
Requires Certification
Part #N3-549/26
Item #7379870
5 out of 5 Customer Rating
Requires Certification
Part #H04822820
Item #9301815
3.4 out of 5 Customer Rating
Requires Certification
Part #RTEQ44BK
Item #8015720
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #AX34725001
Item #4839300
3.4 out of 5 Customer Rating
Requires Certification
Part #AX45713001
Item #9793204
4.1 out of 5 Customer Rating
Requires Certification
Part #AX10751001
Item #3864234
3.7 out of 5 Customer Rating
Requires Certification
Part #AX10755001
Item #3864162
3.7 out of 5 Customer Rating
Requires Certification
Part #AX28489001
Item #1918238
5 out of 5 Customer Rating
Requires Certification
Part #AX36736000
Item #7112473
4.2 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing