This product requires certification to purchase.

Two Handle Widespread Bathroom Sink Faucet in Polished Chrome

You last purchased this on
 
AXOR

Citterio M Two Handle Widespread Bathroom Sink Faucet in Polished Chrome

Brand image
You last purchased this on
 
AXOR

Citterio M Two Handle Widespread Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #AX34133001
  • Item #3619003
  • Manufacturer Part #34133001
4.9 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Aerated spray
  • Flow: 1.2 gpm
  • 90° ceramic valves
  • Includes pop-up assembly
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
Application:
Residential
Bathroom Faucet Type:
Widespread
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
Collection:
Citterio M
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Center Size:
8 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
GSA Approved:
No
Handle Type:
Lever
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Spout Height:
2-3/4 in
Spout Reach:
4-1/8 in
Spout Type:
Fixed
Trim Only:
No
WaterSense Labeled:
Yes
Width:
2-3/8 in



Customers Also Bought
1–6 of 18 items
Part #PP62419BN
Item #9115364
5 out of 5 Customer Rating
Requires Certification
Part #R366PN
Item #7880850
3.3 out of 5 Customer Rating
Requires Certification
Part #H24111671
Item #9793028
5 out of 5 Customer Rating
Requires Certification
Part #MOE198020
Item #8154608
5 out of 5 Customer Rating
Requires Certification
Part #RI00410PN
Item #8550518
5 out of 5 Customer Rating
Requires Certification
Part #H32557141
Item #8846181
3.3 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #AX34725001
Item #4839300
3.4 out of 5 Customer Rating
Requires Certification
Part #AX48112001
Item #9793385
5 out of 5 Customer Rating
Requires Certification
Part #AX10003001
Item #9301846
4.8 out of 5 Customer Rating
Requires Certification
Part #AX27989000
Item #2470967
5 out of 5 Customer Rating
Requires Certification
Part #AX26052001
Item #7620560
5 out of 5 Customer Rating
Requires Certification
Part #AX16821001
Item #4839301
4.5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing