This product requires certification to purchase.

Single Function Showerhead in Polished Chrome

You last purchased this on
 
AXOR

Single Function Showerhead in Polished Chrome

Brand image
You last purchased this on
 
AXOR

Single Function Showerhead in Polished Chrome

  • Fast #
  • Part #AX28489001
  • Item #1918238
  • Manufacturer Part #28489001
5 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • 107 no-clog spray channels
  • Spray modes: Full
  • Flow: 2.5 gpm
  • Fully-finished matching spray face
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential, Commercial
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Diameter:
7-1/8 in
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
GSA Approved:
No
IAPMO Listed:
No
Proposition 65:
WARNING: This product can expose you to one or more chemicals, including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Showerhead Flow Rate:
2.5 gpm
Showerhead Function:
Single
Spray Type:
Rain
WaterSense Labeled:
No



Customers Also Bought
1–6 of 18 items
Part #AX26052001
Item #7620560
5 out of 5 Customer Rating
Requires Certification
Part #D87492PC25
Item #9328115
5 out of 5 Customer Rating
Requires Certification
Part #LMAX24SN
Item #7334086
4.8 out of 5 Customer Rating
Requires Certification
Part #D52160BL
Item #8950914
3.3 out of 5 Customer Rating
Requires Certification
Part #K22167-G-SN
Item #7730170
4.2 out of 5 Customer Rating
Requires Certification
Part #A9038074002
Item #7378861
4.7 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #AX27989000
Item #2470967
5 out of 5 Customer Rating
Requires Certification
Part #AX34725001
Item #4839300
3.4 out of 5 Customer Rating
Requires Certification
Part #AX45713001
Item #9793204
4.1 out of 5 Customer Rating
Requires Certification
Part #AX36736000
Item #7112473
4.2 out of 5 Customer Rating
Requires Certification
Part #AX04486000
Item #7344352
4.5 out of 5 Customer Rating
Requires Certification
Part #AX10751001
Item #3864234
3.7 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing