Diverter Tub Spout in Luxe Gold
Kintsu™ Diverter Tub Spout in Luxe Gold
Frequently Purchased Together
Product Details
Product Details
- Pull-down diverter tub spout
- Solid brass construction
- 9 1/16" reach
- Sweat or slip onto 1/2" CWT
- Thread onto 1/2" NPT
- RP90472 universal adapter ships with tub spout
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Commercial, Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Kintsu™
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Luxe Gold
- Depth:
- 9-11/16 in
- Diameter:
- 2-3/4 in
- Diameter - Outside:
- 2-1/4 in
- End Connection 1:
- NPT, Sweat
- End Connections:
- NPT;Sweat
- Faucet Part Type:
- Tub Spout
- Fits Brand:
- Brizo
- Flow Rate:
- 18 gpm
- GSA Approved:
- No
- Height:
- 3-13/100 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 9-11/16 in
- Material:
- Brass
- NSF Certified:
- No
- Proposition 65:
- CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
- Spout Reach:
- 8-9/16 in
- Spout Type:
- Diverter
- Tub Spout Reach:
- 8-9/16 in
- UL Listed:
- No
- WaterSense Labeled:
- No
- Width:
- 2-3/4 in