7 in. Shower Arm and Flange in Luxe Gold
Odin™ 7 in. Shower Arm and Flange in Luxe Gold
Frequently Purchased Together
Product Details
Product Details
- 1/2" NPT threads
-
Green
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Commercial, Residential
- BAA Compliant:
- No
- Collection:
- Odin™
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Luxe Gold
- End Connection 1:
- MNPT
- End Connection 2:
- MNPT
- End Connections:
- MNPT
- Faucet Part Type:
- Shower Arm
- Fits Brand:
- Brizo
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 2-1/2 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 7 in
- Material:
- Brass
- NSF Certified:
- No
- Shower Arm Reach:
- 7 in
- UL Listed:
- No
- Width:
- 2-1/2 in