This product requires certification to purchase.

8 in. Towel Bar in Polished Nickel

You last purchased this on
 
Brizo

Rook 8 in. Towel Bar in Polished Nickel

Brand image
You last purchased this on
 
Brizo

Rook 8 in. Towel Bar in Polished Nickel

  • Fast #
  • Part #D694761PN
  • Item #7006114
  • Manufacturer Part #694761-PN
4.6 out of 5 Customer Rating
8 in. Towel Bar

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Rook
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Depth:
3-1/2 in
Hardware Included:
Yes
Height:
10-31/100 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
8 in
Material:
Metal
Mount Type:
Wall
Number of Bars:
1
Projection:
3-1/2 in
Width:
8 in



Customers Also Bought
1–6 of 18 items
Part #D695061PN
Item #7006067
5 out of 5 Customer Rating
Requires Certification
Part #D691861PC
Item #7005971
5 out of 5 Customer Rating
Requires Certification
Part #D692461GL
Item #7716926
5 out of 5 Customer Rating
Requires Certification
Part #D693561PN
Item #7006078
4.5 out of 5 Customer Rating
Requires Certification
Part #H04838250
Item #9301641
3.1 out of 5 Customer Rating
Requires Certification
Part #K35572-BLL
Item #10078175
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #D693561PN
Item #7006078
4.5 out of 5 Customer Rating
Requires Certification
Part #D695061PN
Item #7006067
5 out of 5 Customer Rating
Requires Certification
Part #D694776GL
Item #7958152
4.4 out of 5 Customer Rating
Requires Certification
Part #D694742NK
Item #7833694
4.7 out of 5 Customer Rating
Requires Certification
Part #D69524PN
Item #2235667
4.8 out of 5 Customer Rating
Requires Certification
Part #D694722NK
Item #9570521
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing