Call for Pricing
Call for Pricing
This product requires certification to purchase.

10 x 1 in. CC Stainless Steel Double Strap Saddle

You last purchased this on
 
Cascade Waterworks

10 x 1 in. CC Stainless Steel Double Strap Saddle

Brand image
You last purchased this on
 
Cascade Waterworks

10 x 1 in. CC Stainless Steel Double Strap Saddle

  • Fast #
  • Part #CCS2211951CC
  • Item #2936602
  • Manufacturer Part #CS22-1195-1CC
4.5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

End Connection 1:
CC
End Connections:
CC
Fits Pipe Size:
10 in
Material:
Stainless Steel
Range (in):
11.95 in - 10.65 in
Tap Size:
1 in



Customers Also Bought
1–6 of 18 items
Part #FC4433QNL
Item #3283167
3.7 out of 5 Customer Rating
Requires Certification
Part #BRLFBKJ
Item #3879918
3.2 out of 5 Customer Rating
Requires Certification
Part #JC30200
Item #2475732
3.7 out of 5 Customer Rating
Requires Certification
Part #NPC605F
Item #7806969
3.2 out of 5 Customer Rating
Requires Certification
Part #M7475344KG
Item #4542447
3.7 out of 5 Customer Rating
Requires Certification
Part #W740FC
Item #3860382
3.7 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing