Single Handle Deck Mount Service Faucet in Chrome Plated
434 Series Single Handle Deck Mount Service Faucet in Chrome Plated
Frequently Purchased Together
Product Details
Product Details
- User adjustable temperature control mixer
- 9 in center-to-center tubular brass spout with dual-pattern 1.5 gpm (5.7 l/min) pull-down outlet
- Single hole
- Dual-pattern outlet for 434 series faucet, 1.5 gpm
- Ceramic operating cartridge with volume control and hot water limit stop
- ECAST® design provides durable cast brass construction with total lead content equal to or less than 0.25% by weighted average
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 61-9, ANSI A117.1
- Built-in Stops:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA 61-9
- Cartridge Type:
- Ceramic Disc, Hot, Volume Control
- Collection:
- 434 Series
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Deck Plate Included:
- No
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 17 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.5 gpm
- GSA Approved:
- No
- Handle Type:
- Lever
- IAPMO Listed:
- Yes
- Institutional Faucet Type:
- Service
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- NSF:
- NSF 61-9
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Scald Guard:
- No
- Spout Height:
- 8-3/4 in
- Spout Reach:
- 8-1/4 in
- Spout Type:
- Pull Down
- UL Listed:
- No
- Vacuum Breaker:
- No
- Vandal Resistant:
- No
- WaterSense Labeled:
- No