This product requires certification to purchase.

Two Wristblade Handle Wall Mount Utility Faucet in Polished Chrome

You last purchased this on
 
KOHLER

Triton® Two Wristblade Handle Wall Mount Utility Faucet in Polished Chrome

  • Fast #
  • Part #K820T70-5AFA-CP
  • Item #8101280
  • Manufacturer Part #820T70-5AFA-CP
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Triton® Two Wristblade Handle Wall Mount Utility Faucet in Polished Chrome

  • Fast #
  • Part #K820T70-5AFA-CP
  • Item #8101280
  • Manufacturer Part #820T70-5AFA-CP
5 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 99
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 8-in (203 mm) centers
  • Swivel/rigid gooseneck spout
  • 8-3/16-in (208 mm) spout reach
  • 1/4-turn full brass ceramic valve
  • Vandal-resistant aerator
  • 4-1/16-in vandal-proof metal wristblade lever handles
  • Drain sold separately
  • Solid brass construction with thick chrome plating for rough commercial applications
  • 1.8 gpm (6.8 lpm) maximum flow rate at 60 psi (4.1 bar).
  • Eccentric inlet shanks for easy installation
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 61, ANSI 372, ANSI A117.1
ASME:
ASME A112.18.1
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1, CSA B651
Cartridge Type:
Ceramic Disc
Collection:
Triton®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Connection Size:
1/2 in
Faucet Height:
13-7/8 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Flow Rate:
1.8 gpm
Handle Type:
Wristblade
Institutional Faucet Type:
Service
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
2 Hole
Spout Height:
8-3/4 in
Spout Reach:
5-3/16 in
Spout Type:
High Arc
Vandal Resistant:
Yes