Two Lever Handle Wall Mount Service Faucet in Polished Chrome
AquaSpec® Two Lever Handle Wall Mount Service Faucet in Polished Chrome
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- 8” faucet in polished chrome-plated finish has a sleek and clean appearance
- Chemical-resistant atmospheric vacuum-breaker spout protects drinking water
- Quarter-turn ceramic disc cartridges lasts up to a million cycles
- Lead-free cast brass appliance provides durability while complying with the Safe Water Drinking Act
- Integral service stops allow for turning off water to faucet
- ADA compliant, vandal-resistant, and color-coded 2 1/2" metal lever handles
- 3/4" hose threaded outlet for convenience
- Check-stop valve for emergency shut-off
- 3-year limited warranty
- Limited lifetime warranty on ceramic disc cartridge
-
Not Compliant, Approved for Non-Potable Water Applications
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Built-in Stops:
- Yes
- CSA Certified:
- CSA B125.1
- Collection:
- AquaSpec®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 3-3/10 in
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 2.2 gpm
- Handle Material:
- Metal
- Handle Type:
- Lever
- Institutional Faucet Type:
- Service
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Number of Handles:
- Two Handle
- Number of Holes:
- 2 Hole
- Origin:
- Global
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Spout Height:
- 2-3/8 in
- Spout Reach:
- 6 in
- Spout Type:
- Low Arc
- Vandal Resistant:
- Yes