This product requires certification to purchase.

14.3 SEER 3 Ton Single Stage R-410A Commercial Heat Pump Condenser

You last purchased this on
 
Day & Night®

RHV 14.3 SEER 3 Ton Single Stage R-410A Commercial Heat Pump Condenser

  • Fast #
  • Part #IRHV036H0FA0AAA
  • Item #8893463
  • Manufacturer Part #RHV036H0FA0AAA
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Day & Night®

RHV 14.3 SEER 3 Ton Single Stage R-410A Commercial Heat Pump Condenser

  • Fast #
  • Part #IRHV036H0FA0AAA
  • Item #8893463
  • Manufacturer Part #RHV036H0FA0AAA
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Requires Certification

Documents


Specifications

BTU Cooling Rating:
36200 Btu/h
BTU Heat Rating:
34000 Btu/h
CEC Compliant:
For Sale in CA
CFM:
1500 ft3/min
Coil Type:
Aluminum Fin
Collection:
RHV
Compressor Stages:
Single Stage
Compressor Type:
Scroll
Configuration:
Horizontal
Decibel Rating (dB):
75.4 dB
HSPF:
8.2
Height:
33-3/8 in
Horsepower:
1/4 hp
IEER:
15.0
IEER Range:
14.0 - 99.9
RPM:
1100
Refrigerant:
R-410A
Refrigeration Control Type:
Acutrol
SEER2:
14.3
SEER2 Range:
14.3 - 15.1
Tonnage:
3 Ton
UL Listed:
Yes
Volts:
208/230V
Weight:
467 lb
Width:
46-5/8 in