This product requires certification to purchase.

Single Handle Pull Down Kitchen Faucet in Satin English Gold

Perrin & Rowe®

Holborn™ Single Handle Pull Down Kitchen Faucet in Satin English Gold

  • Fast #
  • Part #RU4043SEG2
  • Item #7921586
  • Manufacturer Part #U.4043SEG-2
5 out of 5 Customer Rating
Brand image
Perrin & Rowe®

Holborn™ Single Handle Pull Down Kitchen Faucet in Satin English Gold

  • Fast #
  • Part #RU4043SEG2
  • Item #7921586
  • Manufacturer Part #U.4043SEG-2
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Fits front, angle and side installations on toilet tanks
  • Brass construction
  • Metal lever handle only
  • CNC machined
  • Dual spray with lock in modes
  • 2-1/2" max. installation depth on deck 1/4-turn ceramic disc control cartridge
  • 7 1/4" reach swivel C-spout
  • Retractable pull-down metal handspray with ergonomic swivel connection
  • Nylon hose
  • 1.8 gpm
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 61
ASME:
ASME A112.18.1
Application:
Commercial
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Holborn™
Color Finish Category:
Gold Tones
Color Finish Name:
Satin English Gold
Deck Plate Included:
No
Faucet Connection Size:
3/8 in
Faucet Height:
13-7/8 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.8 gpm
Handle Included:
Yes
Handle Material:
Brass
Handle Type:
Lever
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-1/2 in
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Global
Proposition 65:
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Side Spray:
No
Spout Height:
7-1/2 in
Spout Reach:
7-1/4 in
Spout Swivel:
180°
Spout Type:
Swivel
UPC:
824438396081