This product requires certification to purchase.

Three Handle Pressure Balancing Valve Trim in Lumicoat® Stainless

You last purchased this on
 
Delta Faucet

Tetra® Three Handle Pressure Balancing Valve Trim in Lumicoat® Stainless

Brand image
You last purchased this on
 
Delta Faucet

Tetra® Three Handle Pressure Balancing Valve Trim in Lumicoat® Stainless

  • Fast #
  • Part #DT27889SSPR
  • Item #10037082
  • Manufacturer Part #T27889-SS-PR
3.6 out of 5 Customer Rating

X Points
Color Finish Name: Lumicoat Stainless Select Color Finish Name
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Lumicoat™ finishes easily wipe clean without cleaners or chemicals and are guaranteed to resist mineral buildup and hard water stains on the product’s most commonly touched areas
  • Monitor® pressure balance valve keeps water temperature within a safe ±3.6° F (±1.7° C), helping to protect you from sudden changes in hot or cold water pressure
  • MultiChoice® integrated shower diverter provides a sleek, streamlined style for your shower while eliminating the need for an additional diverter valve
  • 3-function diverter offers 2 individual positions and 1 shared position
  • Trim kit only, must order MultiChoice® universal valve rough (R10000) separately to complete the unit
  • Top handle controls diverter functions
  • Bottom handle controls on/off and adjusts volume, while the dial controls temperature
  • Cartridges included
  • ADA compliant
  • Backed by Delta Faucet's lifetime limited warranty
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Commercial, Residential
CEC Compliant:
For Sale in CA
Collection:
Tetra®
Color Finish Category:
Stainless Steel
Color Finish Name:
Lumicoat® Stainless
Depth:
4 in
Escutcheon Height:
6-3/4 in
Escutcheon Width:
6-3/4 in
Faucet Mount:
Wall Mount
Flow Rate:
5.8 gpm
Handle Included:
Yes
Handle Material:
Zinc
Handle Type:
Lever
Height:
7-22/25 in
Number of Handles:
Three Handle
Product Type:
Valve Trim
Proposition 65:
CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
Showerhead Function:
Multi
Trim Only:
Yes
Valve Trim Type:
Pressure Balancing
Width:
6-3/4 in



Customers Also Bought
1–6 of 18 items
Part #D35587CZPRDST
Item #10036789
4.9 out of 5 Customer Rating
Requires Certification
Part #DT27989CZPR
Item #10037092
4.7 out of 5 Customer Rating
Requires Certification
Part #DT17476BL
Item #7794552
3.6 out of 5 Customer Rating
Requires Certification
Part #D52158SSPR25
Item #9507055
4.8 out of 5 Customer Rating
Requires Certification
Part #D355887CZPRDST
Item #10036793
5 out of 5 Customer Rating
Requires Certification
Part #D35588BLDST
Item #10036796
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #DT17489SSPR
Item #10037058
3.9 out of 5 Customer Rating
Requires Certification
Part #D144749BLHS
Item #10260775
4.3 out of 5 Customer Rating
Requires Certification
Part #DT27T967BL
Item #8111897
5 out of 5 Customer Rating
Requires Certification
Part #DT27876BLLHP
Item #7794694
4.3 out of 5 Customer Rating
Requires Certification
Part #DT14469BLPP
Item #10350736
5 out of 5 Customer Rating
Requires Certification
Part #DT11951CZ
Item #4275327
3.7 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing