Single Handle Monoblock Bathroom Sink Faucet in Brilliance® Champagne Bronze
Velum™ Single Handle Monoblock Bathroom Sink Faucet in Brilliance® Champagne Bronze
Frequently Purchased Together
Product Details
Product Details
- Diamond Seal® Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
- 1 or 3-hole installation
- Optional deck plate included for use with additional mounting configurations and a cohesive look
- Metal push pop-up drain assembly in matching finish (included) is ADA compliant and simple to install, operate and clean
- Optional red/blue indicator ring provided
- ADA compliant
- Delta® WaterSense® labeled faucets use at least 20% less water than the industry standard - helping you save water without compromising performance.
- 3/8" IPS and CC
- Backed by Delta Faucet's Lifetime Limited Warranty
-
Lead Law Compliant
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1, ASMEA112.18.2
- Application:
- Residential
- Bathroom Faucet Type:
- Monoblock
- CEC Compliant:
- For Sale in CA
- Collection:
- Velum™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Brilliance® Champagne Bronze
- Deck Plate Included:
- Yes
- Depth:
- 6-1/2 in
- Drain Included:
- Yes
- Faucet Connection Size:
- 3/8 in
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- Handle Included:
- Yes
- Handle Material:
- Zinc
- Handle Type:
- Lever
- Height:
- 7-14/25 in
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Spout Height:
- 4-3/4 in
- Spout Reach:
- 5 in
- Spout Type:
- Rigid
- Supply Lines Included:
- Yes
- WaterSense Labeled:
- Yes