Two Handle Thermostatic Valve Trim in Lumicoat® Champagne Bronze
Tetra™ Two Handle Thermostatic Valve Trim in Lumicoat® Champagne Bronze
Frequently Purchased Together
Product Details
Product Details
- Lumicoat® finishes easily wipe clean without cleaners or chemicals and are guaranteed to resist mineral build-up and hard water stains on the product's most commonly touched areas
- TempAssure® thermostatic valve keeps water temperature within a safe +/-3.6 Deg F (+/-1.7 Deg C), helping to protect you from sudden changes in hot or cold water pressure
- Control volume and water temperature independently with two separate handles
- Trim kit only, must order MultiChoice® universal valve rough (R10000 Series) separately to complete the unit
- Back-to-back installation capability
- ADA compliant
- Backed by Delta Faucet's lifetime limited warranty
- Lever volume control handle, temperature adjustment dial
- Field adjustable to limit handle rotation into hot water zone
- Red/blue pad print temperature indicators on temperature adjustment dial
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Collection:
- Tetra™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Lumicoat® Champagne Bronze
- Depth:
- 5-3/8 in
- Diameter:
- 6-5/8 in
- Escutcheon Height:
- 6-5/8 in
- Escutcheon Width:
- 6-5/8 in
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Handle Included:
- Yes
- Handle Material:
- Zinc
- Handle Type:
- Lever
- Height:
- 6-63/100 in
- Number of Handles:
- Two Handle
- Product Type:
- Valve Trim
- Proposition 65:
- CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
- Trim Only:
- Yes
- Valve Trim Type:
- Thermostatic
- WaterSense Labeled:
- Yes
- Width:
- 6-63/100 in