This product requires certification to purchase.

24 in. Towel Bar in Chrome

You last purchased this on
 
Delta Faucet

Trillian™ 24 in. Towel Bar in Chrome

Brand image
You last purchased this on
 
Delta Faucet

Trillian™ 24 in. Towel Bar in Chrome

  • Fast #
  • Part #D74324
  • Item #8795200
  • Manufacturer Part #74324
4.8 out of 5 Customer Rating
24 in. Towel Bar

X Points
Color Finish Name: Chrome Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Commercial, Residential
CARB OTC LEED Compliant:
No
Collection:
Trillian™
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
3-2/5 in
GSA Approved:
No
Hardware Included:
Yes
Height:
1 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
24 in
Material:
Zinc
Mount Type:
Wall
NSF Certified:
No
Number of Bars:
1
Projection:
3-3/8 in
Width:
24 in



Customers Also Bought
1–6 of 18 items
Part #D74355SS
Item #8795184
3.9 out of 5 Customer Rating
Requires Certification
Part #D74308KS
Item #8794940
5 out of 5 Customer Rating
Requires Certification
Part #D74335SS
Item #8795530
4.4 out of 5 Customer Rating
Requires Certification
Part #D74318SS
Item #8795294
5 out of 5 Customer Rating
Requires Certification
Part #D74308
Item #8795027
5 out of 5 Customer Rating
Requires Certification
Part #D774240SS
Item #7211490
3.1 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #D74308KS
Item #8794940
5 out of 5 Customer Rating
Requires Certification
Part #D74318SS
Item #8795294
5 out of 5 Customer Rating
Requires Certification
Part #D74308
Item #8795027
5 out of 5 Customer Rating
Requires Certification
Part #D74335SS
Item #8795530
4.4 out of 5 Customer Rating
Requires Certification
Part #D74355SS
Item #8795184
3.9 out of 5 Customer Rating
Requires Certification
Part #DT5743SSPRWL
Item #9575317
4.4 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing