This product requires certification to purchase.

18 in. Towel Bar in Brilliance® Stainless

You last purchased this on
 
Delta Faucet

Trillian™ 18 in. Towel Bar in Brilliance® Stainless

Brand image
You last purchased this on
 
Delta Faucet

Trillian™ 18 in. Towel Bar in Brilliance® Stainless

  • Fast #
  • Part #D74318SS
  • Item #8795294
  • Manufacturer Part #74318-SS
5 out of 5 Customer Rating
18 in. Towel Bar

X Points
Color Finish Name: Brilliance Stainless Select Color Finish Name
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Commercial, Residential
CARB OTC LEED Compliant:
No
Collection:
Trillian™
Color Finish Category:
Stainless Steel
Color Finish Name:
Brilliance® Stainless
Depth:
3-2/5 in
GSA Approved:
No
Hardware Included:
Yes
Height:
1 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
18 in
Material:
Zinc
Mount Type:
Wall
NSF Certified:
No
Number of Bars:
1
Projection:
3-3/8 in
Width:
18 in



Customers Also Bought
1–6 of 18 items
Part #D74355SS
Item #8795184
3.9 out of 5 Customer Rating
Requires Certification
Part #D74308
Item #8795027
5 out of 5 Customer Rating
Requires Certification
Part #D74308KS
Item #8794940
5 out of 5 Customer Rating
Requires Certification
Part #D74335SS
Item #8795530
4.4 out of 5 Customer Rating
Requires Certification
Part #D73235SS
Item #7654208
5 out of 5 Customer Rating
Requires Certification
Part #D73246SS
Item #7654192
4.1 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #D74308
Item #8795027
5 out of 5 Customer Rating
Requires Certification
Part #D74308KS
Item #8794940
5 out of 5 Customer Rating
Requires Certification
Part #D74335SS
Item #8795530
4.4 out of 5 Customer Rating
Requires Certification
Part #D74355SS
Item #8795184
3.9 out of 5 Customer Rating
Requires Certification
Part #DT4746PNPRFL
Item #9575319
3.6 out of 5 Customer Rating
Requires Certification
Part #DT5743SSPRWL
Item #9575317
4.4 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing