This product requires certification to purchase.

Wall Toilet Tissue Holder in Brilliance® Stainless

You last purchased this on
 
Delta Faucet

Trillian™ Wall Toilet Tissue Holder in Brilliance® Stainless

Brand image
You last purchased this on
 
Delta Faucet

Trillian™ Wall Toilet Tissue Holder in Brilliance® Stainless

  • Fast #
  • Part #D74355SS
  • Item #8795184
  • Manufacturer Part #74355-SS
3.9 out of 5 Customer Rating
Wall Toilet Tissue Holder

X Points
Color Finish Name: Brilliance Stainless Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Commercial, Residential
Base Plate Height:
1 in
Base Plate Width:
1 in
CARB OTC LEED Compliant:
No
Collection:
Trillian™
Color Finish Category:
Stainless Steel
Color Finish Name:
Brilliance® Stainless
Depth:
9-4/5 in
GSA Approved:
No
Hardware Included:
Yes
Height:
1 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
8 in
Material:
Zinc
Mount Type:
Wall
NSF Certified:
No
Pivoting:
No
Projection:
3-7/16 in
Width:
8 in



Customers Also Bought
1–6 of 18 items
Part #K97494-BN
Item #8357810
5 out of 5 Customer Rating
Requires Certification
Part #D74308KS
Item #8794940
5 out of 5 Customer Rating
Requires Certification
Part #K97503-BL
Item #9031034
5 out of 5 Customer Rating
Requires Certification
Part #K97499-CP
Item #8357779
4.3 out of 5 Customer Rating
Requires Certification
Part #K99011-TLC-NA
Item #7729930
4.4 out of 5 Customer Rating
Requires Certification
Part #D77524SS
Item #3318892
4.1 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #D74308
Item #8795027
5 out of 5 Customer Rating
Requires Certification
Part #D74335SS
Item #8795530
4.4 out of 5 Customer Rating
Requires Certification
Part #D74308KS
Item #8794940
5 out of 5 Customer Rating
Requires Certification
Part #D74318SS
Item #8795294
5 out of 5 Customer Rating
Requires Certification
Part #DT4746PNPRFL
Item #9575319
3.6 out of 5 Customer Rating
Requires Certification
Part #DT5743SSPRWL
Item #9575317
4.4 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing