This product requires certification to purchase.

24 in. Towel Bar in Champagne Bronze

You last purchased this on
 
Delta Faucet

Trinsic® 24 in. Towel Bar in Champagne Bronze

Brand image
You last purchased this on
 
Delta Faucet

Trinsic® 24 in. Towel Bar in Champagne Bronze

  • Fast #
  • Part #D75925CZ
  • Item #4625208
  • Manufacturer Part #75925-CZ
3.4 out of 5 Customer Rating
24 in. Towel Bar

X Points
Color Finish Name: Brilliance Champagne Bronze Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Perfectly coordinates with the Trinsic bath collection
  • Extends 6-3/8 in. from wall
  • Tile/masonry-plastic or lead anchors plaster/drywall-toggle bolts recommend if wood blocking is not available
  • Mounting hardware and mounting template included with product
  • Bottom bar extends 6-3/8 in. from wall
  • Assembled dimensions: 3-15/16 in. H x 6-3/8 in. D x 27-3/8 in. W
  • Requires Certification

Specifications

ADA Compliant:
No
Base Plate Height:
2-1/4 in
Base Plate Width:
2-1/4 in
CARB OTC LEED Compliant:
No
Collection:
Trinsic®
Color Finish Category:
Bronze Tones
Color Finish Name:
Brilliance® Champagne Bronze
Depth:
6-19/50 in
GSA Approved:
No
Hardware Included:
Yes
Height:
3-15/16 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
25 in
Material:
Brass
Mount Type:
Wall
NSF Certified:
No
Number of Bars:
2
Projection:
6-3/8 in
Width:
21-19/50 in


Customers Also Bought
1–6 of 18 items
Part #D75935CZ
Item #4428255
3.7 out of 5 Customer Rating
Requires Certification
Part #D759460
Item #4428112
4.9 out of 5 Customer Rating
Requires Certification
Part #D75950BL
Item #7290655
4.1 out of 5 Customer Rating
Requires Certification
Part #D693535GL
Item #7211825
5 out of 5 Customer Rating
Requires Certification
Part #D75118CZ
Item #4292008
4.2 out of 5 Customer Rating
Requires Certification
Part #D692435SL
Item #8098312
4.8 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #D75930CZ
Item #4625258
5 out of 5 Customer Rating
Requires Certification
Part #D759240
Item #4428115
4.2 out of 5 Customer Rating
Requires Certification
Part #D75912SS
Item #4625359
4.1 out of 5 Customer Rating
Requires Certification
Part #D75918SS
Item #4428272
5 out of 5 Customer Rating
Requires Certification
Part #D75950BL
Item #7290655
4.1 out of 5 Customer Rating
Requires Certification
Part #D75935CZ
Item #4428255
3.7 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing