This product requires certification to purchase.

18 in. Towel Bar in Stainless

You last purchased this on
 
Delta Faucet

Ashlyn™ 18 in. Towel Bar in Stainless

Brand image
You last purchased this on
 
Delta Faucet

Ashlyn™ 18 in. Towel Bar in Stainless

  • Fast #
  • Part #D76418SS
  • Item #4919185
  • Manufacturer Part #76418-SS
4.4 out of 5 Customer Rating
18 in. Towel Bar

X Points
Color Finish Name: Brilliance Stainless Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Perfectly coordinates with the Ashlyn bath collection
  • Extends 3-1/2 in. from wall
  • Tile/masonry-plastic or lead anchors plaster/drywall-toggle bolts recommend if wood blocking is not available
  • Mounting hardware and mounting template included with product
  • Assembled dimensions: 2-3/16 in. H x 3-1/2 in. D x 20-3/16 in. W
  • Requires Certification

Specifications

ADA Compliant:
No
Base Plate Height:
2-3/16 in
Base Plate Width:
2-3/16 in
CARB OTC LEED Compliant:
No
Collection:
Ashlyn™
Color Finish Category:
Stainless Steel
Color Finish Name:
Brilliance® Stainless
GSA Approved:
No
Hardware Included:
Yes
IAPMO Listed:
No
Length:
18 in
Material:
Brass
Mount Type:
Wall
NSF Certified:
No
Number of Bars:
1
Projection:
3-1/2 in


Customers Also Bought
1–6 of 18 items
Part #D76450SS
Item #4918845
3.6 out of 5 Customer Rating
Requires Certification
Part #D76446SS
Item #4918961
5 out of 5 Customer Rating
Requires Certification
Part #D76435SS
Item #4918996
4.3 out of 5 Customer Rating
Requires Certification
Part #D76424SS
Item #4919025
3.7 out of 5 Customer Rating
Requires Certification
Part #D75118CZ
Item #4292008
4.2 out of 5 Customer Rating
Requires Certification
Part #K23530-CP
Item #8963305
4.1 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #D73524CZ
Item #9929729
5 out of 5 Customer Rating
Requires Certification
Part #D73318SS
Item #8950798
4.3 out of 5 Customer Rating
Requires Certification
Part #D77624SS
Item #7794807
3.9 out of 5 Customer Rating
Requires Certification
Part #D77608CZ
Item #7794497
5 out of 5 Customer Rating
Requires Certification
Part #D75124SS
Item #3629429
5 out of 5 Customer Rating
Requires Certification
Part #D74824SS
Item #7924468
4.7 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing