This product requires certification to purchase.

4-1/8 in. 13 oz Kitchen Soap Dispenser in Arctic Stainless

You last purchased this on
 
Delta Faucet

Trinsic® 4-1/8 in. 13 oz Kitchen Soap Dispenser in Arctic Stainless

Brand image
You last purchased this on
 
Delta Faucet

Trinsic® 4-1/8 in. 13 oz Kitchen Soap Dispenser in Arctic Stainless

  • Fast #
  • Part #D72065TAR
  • Item #7024932
  • Manufacturer Part #72065T-AR
3.4 out of 5 Customer Rating
4-1/8 in. 13 oz Kitchen Soap Dispenser

X Points
Color Finish Name: Arctic Stainless Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Touch2O.xt Technology offers both touch and proximity sensing technology to activate
  • Touch2O.xt operates with tap functionality or by placing your hands within the 1/2 in. sensing field around the soap dispenser
  • Battery operated 6 AA (included) with a battery life of approximately 1 year or 6 C (not included) with a battery life of approximately 3 years
  • ON/OFF feature turns the soap dispenser off by rotating the spout to the left or right
  • ON/OFF indicator light will flash blue with proximity activation and stay solid blue for touch activation
  • ON/OFF indicator light will signal red when batteries are low
  • Perfect for hand soap, dish soap, and hand sanitizer
  • Offers five volume levels that you can adjust at the spout to get the amount of soap you desire
  • Not intended for foaming hand soaps, thick lotions, scrubs, and soaps with beads or pumice
  • Mounting hardware included
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
CARB OTC LEED Compliant:
No
Capacity:
13 oz
Collection:
Trinsic®
Color Finish Category:
Stainless Steel
Color Finish Name:
Arctic Stainless
GSA Approved:
No
Height:
4-13/100 in
IAPMO Listed:
No
Installation Type:
Deck Mount
Material:
Brass
Spout Reach:
3-1/4 in
Weight:
2.178 lb



Customers Also Bought
1–6 of 18 items
Part #DRP100734BL
Item #8050758
4 out of 5 Customer Rating
Requires Certification
Part #D63043LFGL
Item #7427274
4 out of 5 Customer Rating
Requires Certification
Part #PKSDTDBG
Item #9633503
5 out of 5 Customer Rating
Requires Certification
Part #SHSD1188XBG
Item #8941623
4 out of 5 Customer Rating
Requires Certification
Part #N2940-5721/04
Item #7383977
5 out of 5 Customer Rating
Requires Certification
Part #DRP50813AR
Item #4472184
3.7 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #DRP100734BL
Item #8050758
4 out of 5 Customer Rating
Requires Certification
Part #D9959BLDST
Item #7005953
5 out of 5 Customer Rating
Requires Certification
Part #D1959LFBL
Item #4918906
4.4 out of 5 Customer Rating
Requires Certification
Part #D9659TARDST
Item #7180945
4.1 out of 5 Customer Rating
Requires Certification
Part #D9159CZLSDST
Item #8111975
5 out of 5 Customer Rating
Requires Certification
Part #D9959CZLSDST
Item #8111699
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing