This product requires certification to purchase.

3-5/8 in. 13 oz. Kitchen Soap Dispenser in Lumicoat Polished Nickel

You last purchased this on
 
Delta Faucet

Cassidy™ 3-5/8 in. 13 oz. Kitchen Soap Dispenser in Lumicoat Polished Nickel

Brand image
You last purchased this on
 
Delta Faucet

Cassidy™ 3-5/8 in. 13 oz. Kitchen Soap Dispenser in Lumicoat Polished Nickel

  • Fast #
  • Part #DRP100735PNPR
  • Item #9878207
  • Manufacturer Part #RP100735PNPR
5 out of 5 Customer Rating
3-5/8 in. 13 oz. Kitchen Soap Dispenser

X Points
Color Finish Name: Lumicoat Polished Nickel Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Metal construction to increase product quality and performance
  • Slimmer metal soap heads with better design
  • Uses the existing soap bottle and pump mechanism
  • Refillable from above the deck
  • 13 oz. capacity
  • 3 in. maximum deck thickness
  • Includes refill funnel
  • Genuine Delta® part
  • Backed by delta faucet's lifetime limited warranty
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Capacity:
13 oz
Collection:
Cassidy™
Color Finish Category:
Nickel Tones
Color Finish Name:
Lumicoat Polished Nickel
Fitting Size 1:
1-1/8 in
Fitting Sizes:
1-1/8 in
GSA Approved:
No
Height:
3-5/8 in
IAPMO Listed:
No
Installation Type:
Deck Mount
Material:
Metal
Maximum Deck Thickness:
3 in
Number of Holes:
1 Hole
Spout Reach:
3-5/8 in
Spring Loaded:
No
Weight:
1.414 lb



Customers Also Bought
1–6 of 18 items
Part #DRP75675GL
Item #7720365
3.7 out of 5 Customer Rating
Requires Certification
Part #D9197CZPRDST
Item #8339785
5 out of 5 Customer Rating
Requires Certification
Part #RWSG6327LGWH
Item #2893173
4 out of 5 Customer Rating
Requires Certification
Part #H40468801
Item #7785756
3.2 out of 5 Customer Rating
Requires Certification
Part #SHG1416
Item #8017609
4.8 out of 5 Customer Rating
Requires Certification
Part #B224406
Item #3794631
4 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #DRP100735CZPR
Item #9878168
5 out of 5 Customer Rating
Requires Certification
Part #DRP71543AR
Item #4428427
4.8 out of 5 Customer Rating
Requires Certification
Part #DRP100735RB
Item #8051193
3.4 out of 5 Customer Rating
Requires Certification
Part #DRP71543
Item #4428357
4 out of 5 Customer Rating
Requires Certification
Part #D9997CZPRDST
Item #8339825
5 out of 5 Customer Rating
Requires Certification
Part #D1997LFCZ
Item #4428206
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing