This product requires certification to purchase.

3 in. 13 oz Kitchen Soap Dispenser in Arctic Stainless

You last purchased this on
 
Delta Faucet

Leland 3 in. 13 oz Kitchen Soap Dispenser in Arctic Stainless

Brand image
You last purchased this on
 
Delta Faucet

Leland 3 in. 13 oz Kitchen Soap Dispenser in Arctic Stainless

  • Fast #
  • Part #DRP50813AR
  • Item #4472184
  • Manufacturer Part #RP50813AR
3.7 out of 5 Customer Rating
13 oz. Soap & Lotion Dispenser

X Points
Color Finish Name: Arctic Stainless Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Large capacity 13-oz. bottle
  • Refillable from above the deck
  • Includes refill funnel
  • 2-13/16 in. maximum deck thickness
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Capacity:
13 oz
Collection:
Leland
Color Finish Category:
Stainless Steel
Color Finish Name:
Arctic Stainless
Height:
3 in
Installation Type:
Deck Mount
Material:
Metal
Spout Reach:
3-5/8 in
Spout Swivel:
360°
Weight:
0.7 lb



Customers Also Bought
1–6 of 18 items
Part #K8799-CP
Item #249264
3.6 out of 5 Customer Rating
Requires Certification
Part #D978ARDST
Item #4472319
3.7 out of 5 Customer Rating
Requires Certification
Part #D9178ARDST
Item #4472248
4.8 out of 5 Customer Rating
Requires Certification
Part #K6426-0
Item #4554801
3.4 out of 5 Customer Rating
Requires Certification
Part #D9678ARDST
Item #5061146
5 out of 5 Customer Rating
Requires Certification
Part #IHWT300
Item #7907131
4.5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #DRP101188BL
Item #9114947
5 out of 5 Customer Rating
Requires Certification
Part #DRP101188ARPR
Item #9878323
4.7 out of 5 Customer Rating
Requires Certification
Part #DRP71543AR
Item #4428427
4.8 out of 5 Customer Rating
Requires Certification
Part #DRP100734CZ
Item #8050731
3.1 out of 5 Customer Rating
Requires Certification
Part #DRP44651SP
Item #7171683
4 out of 5 Customer Rating
Requires Certification
Part #DRP101850ARPR
Item #9798296
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing