This product requires certification to purchase.

Single Function Showerhead in Vibrant® French Gold

You last purchased this on
 
KOHLER

Contemporary Single Function Showerhead in Vibrant® French Gold

Brand image
You last purchased this on
 
KOHLER

Contemporary Single Function Showerhead in Vibrant® French Gold

  • Fast #
  • Part #K13690-AF
  • Item #9957191
  • Manufacturer Part #13690-AF
5 out of 5 Customer Rating
Single Function Rain Showerhead

X Points
Color Finish Name: Vibrant French Gold Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Single-function rainhead
  • MasterClean™ sprayface features an easy-to-clean surface that withstands mineral buildup
  • Optimized spray face for maximum performance
  • 2.5 gpm (9.5 lpm) maximum flow rate
  • Solid brass construction for durability and reliability
  • Shower arm and flange not included
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CSA Certified:
CSA B125.1
Collection:
Contemporary
Color Finish Category:
Gold Tones
Color Finish Name:
Vibrant® French Gold
Depth:
2-3/4 in
Diameter:
12 in
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Height:
2-3/4 in
Length:
12 in
Shape:
Round
Showerhead Flow Rate:
2.5 gpm
Showerhead Function:
Single
Spray Type:
Rain
WaterSense Labeled:
No
Width:
12 in



Customers Also Bought
1–6 of 18 items
Part #K13690-SN
Item #4079267
5 out of 5 Customer Rating
Requires Certification
Part #KT16242-4-CP
Item #3294180
3.4 out of 5 Customer Rating
Requires Certification
Part #K13691-CP
Item #4079206
4.5 out of 5 Customer Rating
Requires Certification
Part #RTE09D3LMAG
Item #9378308
5 out of 5 Customer Rating
Requires Certification
Part #K13689-G-CP
Item #7629263
5 out of 5 Customer Rating
Requires Certification
Part #K13688-BN
Item #4053182
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #K13689-CP
Item #4053142
4.6 out of 5 Customer Rating
Requires Certification
Part #K13688-G-CP
Item #7629233
5 out of 5 Customer Rating
Requires Certification
Part #K13695-BL
Item #7889249
5 out of 5 Customer Rating
Requires Certification
Part #K13689-G-CP
Item #7629263
5 out of 5 Customer Rating
Requires Certification
Part #K13696-G-BN
Item #7662348
3.3 out of 5 Customer Rating
Requires Certification
Part #K13695-G-CP
Item #7629134
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing