This product requires certification to purchase.

Multi Function Showerhead in Brilliance® Stainless

You last purchased this on
 
Delta Faucet

Universal Showering Multi Function Showerhead in Brilliance® Stainless

Brand image
You last purchased this on
 
Delta Faucet

Universal Showering Multi Function Showerhead in Brilliance® Stainless

  • Fast #
  • Part #D52687SS
  • Item #4852135
  • Manufacturer Part #52687-SS
4.5 out of 5 Customer Rating
Multi Function H2Okinetic®, Full Body and Pause Showerhead

X Points
Color Finish Name: Brilliance Stainless Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • H2Okinetic® shower technology sculpts water into a unique pattern, forming a powerful drench spray
  • Gives you the feeling of more water without using more water
  • Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your shower head and hand shower with the touch of a finger
  • Installs in minutes
  • Spray settings include: H2Okinetic® spray, full body spray
  • Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
  • WaterSense® labeled showers use at least 20% less water than the industry standard saving you money without compromising performance
  • Three-setting shower head
  • Featuring Delta H2Okinetic® technology for 3X the coverage
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Universal Showering
Color Finish Category:
Stainless Steel
Color Finish Name:
Brilliance® Stainless
Diameter:
8-1/4 in
Faucet Connection Size:
1/2 in
Faucet Material:
Plastic
GSA Approved:
No
Height:
3-1/2 in
IAPMO Listed:
No
NSF Certified:
No
Shape:
Round
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Multi
Spray Type:
Full, H2Okinetic Technology®, Pause
UL Listed:
No
WaterSense Labeled:
Yes
Width:
8-1/4 in



Customers Also Bought
1–6 of 18 items
Part #D3597LFPNMPULHP
Item #4415171
5 out of 5 Customer Rating
Requires Certification
Part #D51308CZ
Item #4436163
3.4 out of 5 Customer Rating
Requires Certification
Part #SHHS4060GZBN
Item #7504490
5 out of 5 Customer Rating
Requires Certification
Part #D55433
Item #4435901
5 out of 5 Customer Rating
Requires Certification
Part #DT27897SS
Item #7212105
3.5 out of 5 Customer Rating
Requires Certification
Part #DT24897
Item #7211609
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #D58680PR25
Item #9530084
5 out of 5 Customer Rating
Requires Certification
Part #D52160CZPR25
Item #9878111
5 out of 5 Customer Rating
Requires Certification
Part #DRP48686
Item #3318291
3.4 out of 5 Customer Rating
Requires Certification
Part #DRP64859
Item #4919242
4.8 out of 5 Customer Rating
Requires Certification
Part #DEL52666
Item #7378436
5 out of 5 Customer Rating
Requires Certification
Part #D52159CZPR25
Item #9878134
4.7 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing