This product requires certification to purchase.

Single Function Showerhead in Brilliance® Champagne Bronze

You last purchased this on
 
Delta Faucet

Universal Showering Single Function Showerhead in Brilliance® Champagne Bronze

Brand image
You last purchased this on
 
Delta Faucet

Universal Showering Single Function Showerhead in Brilliance® Champagne Bronze

  • Fast #
  • Part #D52159CZPR25
  • Item #9878134
  • Manufacturer Part #52159-CZ-PR25
4.7 out of 5 Customer Rating
Single Function Rain Showerhead

X Points
Color Finish Name: Lumicoat Champagne Bronze Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Lumicoat® Finishes are guaranteed to resist water spots and mineral buildup and easily wipe clean without chemicals or cleaners on the product’s most commonly touched areas
  • Shower arm and flange sold separately
  • Easy to install
  • For use with ceiling-mounted or extended wall-mounted shower arm applications
  • Metal ball connector for durability
  • Ball connector swivel angle is 36° (18 per side)
  • Standard 1/2"-14 NPT pipe fitting
  • Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your shower head and hand shower with the touch of a finger
  • Spray settings include: Soft rain spray
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CEC Compliant:
Not for Sale in CA
CSA Certified:
Yes
Collection:
Universal Showering
Color Finish Category:
Bronze Tones
Color Finish Name:
Lumicoat® Champagne Bronze
Depth:
2-19/50 in
Diameter:
11-3/4 in
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Height:
11-3/4 in
Shape:
Square
Showerhead Flow Rate:
2.5 gpm
Showerhead Function:
Single
Spray Type:
Rain
WaterSense Labeled:
No
Width:
11-3/4 in



Customers Also Bought
1–6 of 18 items
Part #D50150CZ
Item #4275218
5 out of 5 Customer Rating
Requires Certification
Part #DT14037SS
Item #10286340
3.9 out of 5 Customer Rating
Requires Certification
Part #DT5789CZPRLHPWL
Item #10037124
3.3 out of 5 Customer Rating
Requires Certification
Part #DT4776BLFL
Item #7794667
4.3 out of 5 Customer Rating
Requires Certification
Part #D55140BL
Item #7344105
3.1 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #D52159BL
Item #7797777
3.8 out of 5 Customer Rating
Requires Certification
Part #D52158BL25
Item #7797618
3.2 out of 5 Customer Rating
Requires Certification
Part #D52484CZ
Item #8951087
5 out of 5 Customer Rating
Requires Certification
Part #D52159BL25
Item #7797508
5 out of 5 Customer Rating
Requires Certification
Part #D52535
Item #9929704
4.7 out of 5 Customer Rating
Requires Certification
Part #D52688BL
Item #7303179
3.7 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing