This product requires certification to purchase.

7/8 in. General Purpose Carbide Hole Saw

You last purchased this on
 
Diablo Tools

7/8 in. General Purpose Carbide Hole Saw

Brand image
You last purchased this on
 
Diablo Tools

7/8 in. General Purpose Carbide Hole Saw

  • Fast #
  • Part #DDHS0875CT
  • Item #8133030
  • Manufacturer Part #DHS0875CT
3.5 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • The Diablo 9-piece hole saw Kit features five (5) bi-metal hole saw cups, 1 piece SnapLock PLUS mandrel, 1 pilot bit and 2 adaptor nuts (1/2 in. and 5/8 in.) for quick and easy hole saw cup changes for maximum job performance
  • Fits with Snap-Lock Plus™ mandrel system allowing a quick and easy change with no down time
  • Mandrel fits all Diablo hole saws, from 5/8 in. to 6 in. diameter
  • Tool-free plug ejection for fast material removal
  • 50x longer cutting life
  • Requires Certification

Specifications

Application:
Aluminum, Drilling, Metal, Plastic, Wood
Blade Material:
Carbide
Brand Model Compatibility:
DHSAR375 Snap-Lock Plus™, DHSAR500 Snap-Lock Plus™, DHSARSDS SDS Snap-Lock Plus™
Color Finish Name:
Red
Depth:
5-3/4 in
Diameter:
7/8 in
Drilling Depth (in):
2-3/8 in
Height:
2-3/20 in
Length:
2-3/8 in
Material:
Carbide
Number of Pieces:
1 Piece
Number of Tools Included:
1
Shank Style:
Diablo Mandrel
Tool Type:
Hole Saw
Weight:
0.23 lb
Width:
3-7/10 in



Customers Also Bought
1–6 of 18 items
Part #DDS0612CF3
Item #8456271
4 out of 5 Customer Rating
Requires Certification
Part #DDHS4125CT
Item #7962829
5 out of 5 Customer Rating
Requires Certification
Part #DDHS4500CT
Item #7962824
5 out of 5 Customer Rating
Requires Certification
Part #DDOU125BW3
Item #8457178
4.7 out of 5 Customer Rating
Requires Certification
Part #DDHS4125
Item #7172001
3.5 out of 5 Customer Rating
Requires Certification
Part #DDSPD4050
Item #9815248
4.4 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #DDHS5750
Item #7172034
3.1 out of 5 Customer Rating
Requires Certification
Part #DDHS4625CT
Item #7962825
3.6 out of 5 Customer Rating
Requires Certification
Part #DDHS4125CT
Item #7962829
5 out of 5 Customer Rating
Requires Certification
Part #DDHS4125
Item #7172001
3.5 out of 5 Customer Rating
Requires Certification
Part #DDHS11SLD
Item #7486728
3.9 out of 5 Customer Rating
Requires Certification
Part #DDHS13SPLCT
Item #7749074
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing