This product requires certification to purchase.

3-5/8 in. Rough-in Hole Saw

You last purchased this on
 
Diablo Tools

Demo Demon® 3-5/8 in. Rough-in Hole Saw

Brand image
You last purchased this on
 
Diablo Tools

Demo Demon® 3-5/8 in. Rough-in Hole Saw

  • Fast #
  • Part #DDHS3625CTR
  • Item #10155203
  • Manufacturer Part #DHS3625CTR
5 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

Product Details

  • Enhanced carbide teeth for up to 50x longer cutting life in versus standard hole saws
  • Optimized hole saw body and tooth design delivers up to 5X faster holes with less effort and downtime
  • 60mm (2-3/8 in.) cutting depth vs 40mm (1-5/8”) in standard hole saws resulting in 40% deeper holes in one-pass
  • Compatible with Diablo's SnapLock™ PLUS mandrel for quick and easy cup changes with no down time
  • Tool-free plug ejection for fast material removal and less clean up
  • Mandrel fits all Diablo hole saws, from 5/8 in. to 6 in. diameter
  • Drills nail-embedded wood and clean wood, but also drills in shingles and fiber cement
  • For use with right-angle or hand-held drills
  • Requires Certification

Specifications

Application:
Nail-Embedded Wood, Clean Wood, Shingles, Fiber Cement
Bit Diameter(s) (In):
3-5/8 in
Blade Material:
Carbide
Brand Model Compatibility:
Snap-Lock Plus™
Collection:
Demo Demon®
Color Finish Name:
Red
Depth:
6-3/4 in
Diameter:
3-5/8 in
Drill Bit Type:
Hole Saw
Drilling Depth (in):
2-3/8 in
Length:
2-3/8 in
Material:
Carbide
Number of Pieces:
1 Piece
Shank Style:
Diablo Mandrel
Teeth Per Inch:
4
Tool Type:
Hole Saw
Weight:
1.12 lb
Width:
5-87/100 in



Customers Also Bought
1–6 of 18 items
Part #DDHS4500CT
Item #7962824
5 out of 5 Customer Rating
Requires Certification
Part #DDHS1375CF
Item #9414085
4.8 out of 5 Customer Rating
Requires Certification
Part #DDS1209CGP3
Item #7346078
5 out of 5 Customer Rating
Requires Certification
Part #DDSD1375S15
Item #8133455
5 out of 5 Customer Rating
Requires Certification
Part #DDHS1375CT
Item #7346066
5 out of 5 Customer Rating
Requires Certification
Part #DDMAMM1190S5
Item #8457179
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #DDHS08SCTR
Item #10155194
5 out of 5 Customer Rating
Requires Certification
Part #DDHS11SLD
Item #7486728
3.9 out of 5 Customer Rating
Requires Certification
Part #DDHS4000
Item #7172020
4.6 out of 5 Customer Rating
Requires Certification
Part #DDHS0875CT
Item #8133030
3.5 out of 5 Customer Rating
Requires Certification
Part #DDHS2000
Item #7171979
5 out of 5 Customer Rating
Requires Certification
Part #DDHS2563CT
Item #7346058
4 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing