This product requires certification to purchase.

9 in Reciprocating Saw Blade 1 Piece

You last purchased this on
 
Diablo Tools

9 in Reciprocating Saw Blade 1 Piece

Brand image
You last purchased this on
 
Diablo Tools

9 in Reciprocating Saw Blade 1 Piece

  • Fast #
  • Part #DDS0930DGX
  • Item #7172039
  • Manufacturer Part #DS0930DGX
5 out of 5 Customer Rating
Reciprocating Saw Blade 1 Piece

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Diablo’s diamond grit reciprocating saw blades are specifically designed for maximum performance. These blades deliver up to six times longer life than standard blades on the marketing today. A reinforced blade backing allows for straight and accurate cuts.
  • Thin kerf design for fast cuts
  • Perma-Shield coating protects the blade from heat, gumming, and corrosion
  • Requires Certification

Specifications

Application:
Cast Iron, Fiber Cement, Fiberglass, Masonry
Blade Length (in):
9 in
Blade Material:
Diamond
Blade Thickness (in):
0.041 in
Blade Type:
Reciprocating Saw
Coating:
Perma-Shield
Height:
9/20 in
Length:
9 in
Number of Pieces:
1 Piece
Tool Type:
Reciprocating Blade
Weight:
0.12 lb
Width:
2 in



Customers Also Bought
1–6 of 18 items
Part #DDS0620CF
Item #7171965
3.3 out of 5 Customer Rating
Requires Certification
Part #DDS0612CF3
Item #8456271
4 out of 5 Customer Rating
Requires Certification
Part #DDS0612CF
Item #8456827
4.7 out of 5 Customer Rating
Requires Certification
Part #DDS0914BGP5
Item #7171971
4 out of 5 Customer Rating
Requires Certification
Part #DDS0608CF3
Item #7171995
3.6 out of 5 Customer Rating
Requires Certification
Part #DDS0906CWS3
Item #7171953
4 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #DDS0608CF3
Item #7171995
3.6 out of 5 Customer Rating
Requires Certification
Part #DDS0906CWS3
Item #7171953
4 out of 5 Customer Rating
Requires Certification
Part #DDS005SC
Item #7674220
4.5 out of 5 Customer Rating
Requires Certification
Part #DDOU125BF
Item #8457069
3.6 out of 5 Customer Rating
Requires Certification
Part #DDS0608CFA
Item #8456613
4 out of 5 Customer Rating
Requires Certification
Part #DDS0908CFA
Item #8456826
3.6 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing