This product requires certification to purchase.

9 in. 8 TPI Reciprocating Saw Blade

You last purchased this on
 
Diablo Tools

Amped™ 9 in. 8 TPI Reciprocating Saw Blade

Brand image
You last purchased this on
 
Diablo Tools

Amped™ 9 in. 8 TPI Reciprocating Saw Blade

  • Fast #
  • Part #DDS0908CFA
  • Item #8456826
  • Manufacturer Part #DS0908CFA
3.6 out of 5 Customer Rating
9 in. Reciprocating Saw Blade

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Black Industrial Cooling Element (I.C.E.). The ultra-slick Black I.C.E. provides the coolest and cleanest cutting edge, and an ultra-superior chip evacuation. High performance carbide delivers an unmatched up to 100X longer cutting life in metal cutting applications ranging in thickness from 3/16 in - 9/16 in
  • Enhanced carbide tip to blade connection for extreme impact resistance
  • 1 in. oversized blade body provides stability and rigidity for straighter cuts with less vibration
  • Perma-SHIELD® resists heat build-up by protecting the blade against gumming and corrosion
  • Requires Certification

Documents


Specifications

Application:
Metal
Blade Length (in):
9 in
Blade Material:
Carbide
Blade Type:
Reciprocating Saw
Blade Width (in):
1-3/10 in
Collection:
Amped™
Color Finish Name:
Black
Height:
1/5 in
Length:
9 in
Number of Tools Included:
1
Teeth Per Inch:
8
Weight:
0.11 lb
Width:
1-3/10 in



Customers Also Bought
1–6 of 18 items
Part #G1927SS
Item #8455399
5 out of 5 Customer Rating
Requires Certification
Part #M49005410
Item #4202125
4.3 out of 5 Customer Rating
Requires Certification
Part #DDS0908CFA3
Item #8456125
4.8 out of 5 Customer Rating
Requires Certification
Part #M48001640
Item #4491317
5 out of 5 Customer Rating
Requires Certification
Part #M48005372
Item #9817146
3.3 out of 5 Customer Rating
Requires Certification
Part #M48005026
Item #2249950
4.8 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #DDS0908CFA3
Item #8456125
4.8 out of 5 Customer Rating
Requires Certification
Part #DDS0608CFA
Item #8456613
4 out of 5 Customer Rating
Requires Certification
Part #DDOU125BF
Item #8457069
3.6 out of 5 Customer Rating
Requires Certification
Part #DDS0608CFA3
Item #8456548
4.7 out of 5 Customer Rating
Requires Certification
Part #DDS0608BFD5
Item #7171954
4.1 out of 5 Customer Rating
Requires Certification
Part #DDS0930DGX
Item #7172039
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing