This product requires certification to purchase.

9 TPI Carbide Reciprocating Saw Blade

You last purchased this on
 
Diablo Tools

Demon 9 TPI Carbide Reciprocating Saw Blade

Brand image
You last purchased this on
 
Diablo Tools

Demon 9 TPI Carbide Reciprocating Saw Blade

  • Fast #
  • Part #DDS1209CGP3
  • Item #7346078
  • Manufacturer Part #DS1209CGP3
5 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Carbide tooth design for up to 50x cutting life in wood and metal application
  • Patented variable tooth technology provides faster cuts with less vibration
  • Unique plunge tip design that enables faster and easier plunging in wood
  • Perma-SHIELD® non-stick coated for less gumming and friction
  • 1 in. demolition body for straighter cuts with less vibration
  • General Purpose
  • Requires Certification

Specifications

Application:
General Purpose, Nail-Embedded Wood, Metal
Blade Length (in):
12 in
Blade Material:
Carbide
Blade Type:
Reciprocating Saw
Blade Width (in):
1 in
Brand Model Compatibility:
Universal
Coating:
Perma-SHIELD™
Collection:
Demon
Color Finish Name:
Red
Height:
1 in
Length:
12 in
Material:
Carbide Tipped
Number of Pieces:
3 Piece
Number of Tools Included:
3
Package Quantity:
Pack of 3
Teeth Per Inch:
9
Weight:
0.47 lb
Width:
1-4/5 in



You May Also Like
1–6 of 18 items
Part #DDS0908CF3
Item #7172029
4.5 out of 5 Customer Rating
Requires Certification
Part #DDS1214BF5
Item #7171987
4.7 out of 5 Customer Rating
Requires Certification
Part #DDS0608CF
Item #7172023
4.9 out of 5 Customer Rating
Requires Certification
Part #DDS1208CF
Item #7172019
3.4 out of 5 Customer Rating
Requires Certification
Part #DDS0610CF10
Item #7748820
3.3 out of 5 Customer Rating
Requires Certification
Part #DDS1210CF3
Item #7346076
4 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing