This product requires certification to purchase.

2.5 L One-Step Disinfectant Cleaner and Deoderizer (Case of 2)

You last purchased this on
 
Diversey

Virex® 2.5 L One-Step Disinfectant Cleaner and Deoderizer (Case of 2)

Brand image
You last purchased this on
 
Diversey

Virex® 2.5 L One-Step Disinfectant Cleaner and Deoderizer (Case of 2)

  • Fast #
  • Part #D04329
  • Item #9047780
  • Manufacturer Part #04329.
5 out of 5 Customer Rating

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Kills microorganisms including HIV-1, VRE, MRSA, GRSA, MRSE, VISA, PRSP, Herpes Simplex Types 1and2, Influenza Type A2, Adenovirus, Rotavirus and many more
  • Kills the organisms that cause odors and works as an odor counteractant to further eliminate odors not associated with bacteria
  • Highly concentrated quaternary formula provides excellent one-step, cost-effective cleaning and disinfection
  • For use on hard, inanimate, nonporous surfaces such as floors, walls, porcelain, and plastic surfaces in hospitals, nursing homes, schools, colleges Used in medical and general institutional facilities
  • Use solution is neutral to floor finish so it will not dull, pit or soften floor finishes and hotels
  • Use-solution is neutral to floor finish so it will not dull, pit or soften floor finishes
  • Mild minty scent
  • Requires Certification

Documents


Specifications

Application:
Floor, Healthcare, Hospitals, Wall
Collection:
Virex®
Color Finish Name:
Blue
Dilution Rate:
1:256
Green Seal Certified:
No
Material:
Liquid
Package Quantity:
2 Per Case
Product Type:
Liquid Concentrate
Size:
84.5 oz



Customers Also Bought
1–6 of 18 items
Part #PGC57445
Item #4712344
4.2 out of 5 Customer Rating
Requires Certification
Part #D100975197
Item #9619927
5 out of 5 Customer Rating
Requires Certification
Part #D95773791
Item #8966990
5 out of 5 Customer Rating
Requires Certification
Part #CGC841EA
Item #9861112
4.5 out of 5 Customer Rating
Requires Certification
Part #D93172650
Item #9054860
5 out of 5 Customer Rating
Requires Certification
Part #D3063437
Item #9203479
4.1 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #D100850924
Item #7484610
3.7 out of 5 Customer Rating
Requires Certification
Part #D5546264
Item #8966958
3.8 out of 5 Customer Rating
Requires Certification
Part #D04743
Item #9047779
5 out of 5 Customer Rating
Requires Certification
Part #D3063437
Item #9203479
4.1 out of 5 Customer Rating
Requires Certification
Part #D4277285
Item #8967076
5 out of 5 Customer Rating
Requires Certification
Part #D101102926
Item #8358740
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing