12 in. Fusion Bonded Epoxy Stainless Steel Pipe Coupling
Style 38 12 in. Fusion Bonded Epoxy Stainless Steel Pipe Coupling
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- ANSI:
- ANSI A21.11
- ASME:
- ASME SA36, ASME SA675
- ASTM:
- ASTM A-513, ASTM A-635
- AWWA:
- AWWA C-111
- Application:
- Steel Pipe
- Clean Bagged:
- No
- Coating:
- Fusion Bonded Epoxy
- Collection:
- Style 38
- Fitting Size 1:
- 12 in
- Fitting Size 2:
- 12 in
- Fitting Sizes:
- 12 in
- Fitting Type:
- Straight
- Length:
- 5 in
- Material:
- Stainless Steel