23 in. Neoprene Flexible Duct Connector
23 in. Neoprene Flexible Duct Connector
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Product Details
- Junior connector - 28 gauge galvanized, Guard Loc seam with 1 3/4" metal, 3" fabric, 1 3/4" metal
- Rigid spout
- 3-hole installation with 8" centers
- Flow rate: 2.2 gpm @ 60 psi
Documents
Specifications
- Gauge (metal):
- 28 ga
- Length:
- 23 in
- Material:
- Rubber
- Material Type:
- Neoprene
- Width:
- 24 in