This product requires certification to purchase.

16 in. Drawer in Stainless Steel

You last purchased this on
 
Edgestar

16 in. Drawer in Stainless Steel

Brand image
You last purchased this on
 
Edgestar

16 in. Drawer in Stainless Steel

  • Fast #
  • Part #EE160DRAW2
  • Item #7516454
  • Manufacturer Part #E160DRAW2
5 out of 5 Customer Rating
Drawer in Stainless Steel

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 2 drawers for holding just about anything in your outdoor kitchen
  • Drawer handles included
  • T-304 Stainless steel construction
  • Fits into many outdoor kitchen systems
  • Soft closing drawers
  • Requires Certification

Documents


Specifications

Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Depth:
21-1/2 in
Height:
20-7/8 in
Material:
Stainless Steel
Material Type:
304
Number of Handles:
Two Handle
Product Type:
Drawer
Proposition 65:
Warning: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Weight:
46 lb
Width:
16 in



Customers Also Bought
1–6 of 18 items
Part #EE360AD2
Item #7889597
5 out of 5 Customer Rating
Requires Certification
Part #EE160TR1
Item #7516453
4.8 out of 5 Customer Rating
Requires Certification
Part #EGRL360JACKET
Item #7889595
3.8 out of 5 Customer Rating
Requires Certification
Part #AARTP30DD
Item #8694097
5 out of 5 Customer Rating
Requires Certification
Part #EGRL300COVER1
Item #8949712
4.7 out of 5 Customer Rating
Requires Certification
Part #EESB2NG
Item #7516451
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #EGRL360JACKET
Item #7889595
3.8 out of 5 Customer Rating
Requires Certification
Part #EE160TR1
Item #7516453
4.8 out of 5 Customer Rating
Requires Certification
Part #EGRL360COVER1
Item #8949717
3.2 out of 5 Customer Rating
Requires Certification
Part #EGRL300COVER1
Item #8949712
4.7 out of 5 Customer Rating
Requires Certification
Part #EGRL420COVER1
Item #8949722
5 out of 5 Customer Rating
Requires Certification
Part #EE360AD2
Item #7889597
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing