This product requires certification to purchase.

180 MBH Indoor Condensing Natural Gas Tankless Water Heater

You last purchased this on
 
Noritz America

180 MBH Indoor Condensing Natural Gas Tankless Water Heater

  • Fast #
  • Part #NNRC98DVNG2
  • Item #7108420
  • Manufacturer Part #GQ-C2857WS-FF US NG
4.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Noritz America

180 MBH Indoor Condensing Natural Gas Tankless Water Heater

  • Fast #
  • Part #NNRC98DVNG2
  • Item #7108420
  • Manufacturer Part #GQ-C2857WS-FF US NG
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • This water heater is a high efficiency, fully condensing appliance. Unlike a traditional tankless water heater, a condensing model captures heat from the exhaust gas and uses it to preheat the incoming cold water as it passes through the secondary heat exchanger
  • The Energy Star rated NRC98DV is one of many Noritz efficient condensing models. Noritz continues to demonstrate our ongoing commitment to the green movement by expanding our newest tankless water heater product line: the ecoTOUGH Series of high efficiency.
  • Heat exchanger is manufactured with commercial grade copper, 25% thicker piping than standard models
  • This is for outdoor installations only. No venting is required
  • High-efficiency condensing technology
  • Heat exchanger manufactured with commercial grade copper, 25% thicker piping than standard models
  • Vents with PVC, CPVC and PP
  • Btu input range from 16,000 up to 180,000 btu/h
  • 12 year warranty on the heat exchanger, 5 year on parts, plus all Noritz models feature a 1 year in home warranty
  • 9.8 gpm tankless water heater provides enough hot water to run from 2 to 3 hot water appliances at 1 time
  • Requires Certification
  • Green


Specifications

AMP:
4
ANSI:
ANSI Z21.10.3
Application:
Residential
BTU:
180000
CEC Compliant:
For Sale in CA
CSA Certified:
CSA 4.3
Condensing:
Yes
Depth:
9-2/5 in
Emission:
Low NOx
Energy Star Compliant:
Yes
Flow Rate:
9.8 gpm
Fuel Type:
Natural Gas
Indoor Outdoor:
Indoor
MBH:
180
Maximum Temperature:
140
Minimum Temperature:
100
NSF:
NSF 372
NSF Certified:
Yes
Power Source:
Gas
Pressure - Low:
15
Pressure - Maximum:
150 psi
Temperature Range:
100 to 140 Deg F
UL Listed:
No
Uniform Energy Factor (UEF):
0.91
Vent Type:
Direct Vent
Water Connection Size:
3/4 in
Weight:
58 lb
Width:
18-3/10 in