9 in. Aluminum Magnetic Heavy Duty Tripod Level
9 in. Aluminum Magnetic Heavy Duty Tripod Level
-
Pick Up: 2 Available in Wichita, KS
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- High contrast e-BAND™ vials highlight the edge of the bubble
- High contrast vial surrounds improve vial visibility
- 3 Vials - plumb, level and 45°
- V-Groove working edge for accurate alignment on pipe or conduit
- Aluminum frame with top read window
- Strong magnetic edge
- Limited lifetime warranty
- Made in USA
Documents
Specifications
- Case Material:
- Aluminum
- Color Finish Name:
- Silver/Blue
- Diameter:
- 5/8 in
- Height:
- 1-5/8 in
- Length:
- 9 in
- Material:
- Aluminum
- Number of Tools Included:
- 1
- Tool Type:
- Levels
- Weight:
- 57/200 lb
- Width:
- 5/8 in