This product requires certification to purchase.

5 CFM Vacuum Pump

You last purchased this on
 
Robinair

VacuMaster™ 5 CFM Vacuum Pump

Brand image
You last purchased this on
 
Robinair

VacuMaster™ 5 CFM Vacuum Pump

  • Fast #
  • Part #R15500
  • Item #2111029
  • Manufacturer Part #15500
4.3 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

Product Details

  • Free air displacement, 5 CFM
  • Two-stage rotary vane design
  • Evacuates the refrigeration system thoroughly
  • Factory rated to pull system down to 35 microns
  • Oil fill port with sight glass for checking level and quality of oil
  • Intake ports: 1/4" and 3/8" Flare, and 1/2" ACME
  • Motor: 1/3 hp
  • Weight: 24 lbs
  • Oil capacity: 9.5 oz
  • Requires Certification

Specifications

CFM:
5 ft3/min
Collection:
VacuMaster™



Customers Also Bought
1–6 of 18 items
Part #JDV41
Item #4397107
4.8 out of 5 Customer Rating
Requires Certification
Part #SRCB1
Item #7218692
5 out of 5 Customer Rating
Requires Certification
Part #FTC24
Item #7236844
4.1 out of 5 Customer Rating
Requires Certification
Part #JSHLD3DRIVER
Item #4632076
4.5 out of 5 Customer Rating
Requires Certification
Part #RTIF9010A
Item #2179558
4.4 out of 5 Customer Rating
Requires Certification
Part #JA32004
Item #103410
3.8 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 7 items
Part #ROB15800
Item #3060094
4.9 out of 5 Customer Rating
Requires Certification
Part #R13203
Item #1095354
3.4 out of 5 Customer Rating
Requires Certification
Part #R13204
Item #1346148
3.4 out of 5 Customer Rating
Requires Certification
Part #R13119
Item #2141878
4.8 out of 5 Customer Rating
Requires Certification
Part #RRG6
Item #4911595
4.1 out of 5 Customer Rating
Requires Certification
Part #R43240
Item #1095357
3.7 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing