1.3 L Rapid Multi Surface Disinfectant Cleaner (Case of 2)
1.3 L Rapid Multi Surface Disinfectant Cleaner (Case of 2)
Frequently Purchased Together
Product Details
Product Details
- Flexible, 4-in-1 disinfectant cleaner
- Simplify cleaning with one product across a variety of spaces and surfaces including public spaces, bathrooms, tables and hard furniture
- Effective on high touch point hard surfaces, mirrors, windows, glass, and fixtures
- Provides soft surface disinfection and sanitization applications
- Speed up cleaning by reducing steps and achieving quick disinfection
- Broad range of hospital level disinfection claims - see product label for details
- Promote cleanliness, health and positive user experience
- EPA Reg. No. 1677-272
Documents
Specifications
- Application:
- Multi-Surface Cleaner
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Green Seal Certified:
- No
- Package Quantity:
- Case of 2
- Product Type:
- Disinfectant Cleaner
- Size:
- 1.3 L