This product requires certification to purchase.

24 x 24 in. Mop Basin in Grey

You last purchased this on
 
FIAT Products

Stockton 24 x 24 in. Mop Basin in Grey

Brand image
You last purchased this on
 
FIAT Products

Stockton 24 x 24 in. Mop Basin in Grey

  • Fast #
  • Part #FTSB3000501
  • Item #3860121
  • Manufacturer Part #TSB3000501
3.8 out of 5 Customer Rating

X Points
Color Finish Name: Grey Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Compressive strength not less that 3000 P.S.I.
  • Surface shall be ground, polished and grouted to fill or remove all air holes
  • Includes integral stainless steel drain assembly and strainer plate
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Stockton
Color Finish Category:
Greys
Color Finish Name:
Grey
Material:
Stainless Steel
Sink Bowl Size:
24 in x 24 in x 12 in
Sink Installation Type:
Floor Mount
Sink Size, Overall:
24 in x 24 in



Customers Also Bought
1–6 of 18 items
Part #C510G613L12XKCAB
Item #7500457
4.5 out of 5 Customer Rating
Requires Certification
Part #TB0665BSTR
Item #52537
4.3 out of 5 Customer Rating
Requires Certification
Part #F830AA000
Item #11440
4.1 out of 5 Customer Rating
Requires Certification
Part #K104B76-SANA-CP
Item #8078886
3.2 out of 5 Customer Rating
Requires Certification
Part #FTSB100501
Item #3860131
4.9 out of 5 Customer Rating
Requires Certification
Part #FTSB3002501
Item #3860117
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 10 items
Part #FTSB100501
Item #3860131
4.9 out of 5 Customer Rating
Requires Certification
Part #FTSB3002501
Item #3860117
5 out of 5 Customer Rating
Requires Certification
Part #FSB2424501
Item #3860205
3.1 out of 5 Customer Rating
Requires Certification
Part #FFL1100
Item #3860105
5 out of 5 Customer Rating
Requires Certification
Part #FA1000
Item #29557
4.9 out of 5 Customer Rating
Requires Certification
Part #F830AA000
Item #11440
4.1 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing