This product requires certification to purchase.

30 in. Hose and Hose Bracket

You last purchased this on
 
FIAT Products

30 in. Hose and Hose Bracket

Brand image
You last purchased this on
 
FIAT Products

30 in. Hose and Hose Bracket

  • Fast #
  • Part #F832AA000
  • Item #3860116
  • Manufacturer Part #832AA000
4.2 out of 5 Customer Rating

X Points
Color Finish Name: Black Select Color Finish Name
Log in or Create an Account to see product availability.

Frequently Purchased Together

Product Details

Product Details

  • Long and flexible
  • Made from high quality raw materials
  • Made in the USA
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
MSB-3624, MSB-2424
Color Finish Category:
Blacks
Color Finish Name:
Black
Faucet Part Type:
Hose
Height:
3/4 in
Length:
30 in
Material:
Molded Stone
NSF Certified:
Yes
Width:
7/8 in



Customers Also Bought
1–6 of 18 items
Part #C243259001
Item #7074284
5 out of 5 Customer Rating
Requires Certification
Part #SYMEF-109
Item #4915316
5 out of 5 Customer Rating
Requires Certification
Part #FMSG2424000
Item #244163
5 out of 5 Customer Rating
Requires Certification
Part #B112AC
Item #5261
5 out of 5 Customer Rating
Requires Certification
Part #ELK174
Item #238573
4.7 out of 5 Customer Rating
Requires Certification
Part #C131ABNF
Item #4239319
4.8 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 10 items
Part #FQDC3XH000
Item #3860138
5 out of 5 Customer Rating
Requires Certification
Part #FMSG2424000
Item #244163
5 out of 5 Customer Rating
Requires Certification
Part #FTSB100501
Item #3860131
4.9 out of 5 Customer Rating
Requires Certification
Part #F889CC000
Item #13015
4.1 out of 5 Customer Rating
Requires Certification
Part #F830AA000
Item #11440
4.1 out of 5 Customer Rating
Requires Certification
Part #FTSB3002501
Item #3860117
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing