This product requires certification to purchase.

1-1/4 in. Ring Gasket in Red

You last purchased this on
 
FNW®

1-1/4 in. Ring Gasket in Red

Brand image
You last purchased this on
 
FNW®

1-1/4 in. Ring Gasket in Red

  • Fast #
  • Part #FNWR3RGAH
  • Item #4581835
  • Manufacturer Part #FNWR3RGAH
4.1 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Red rubber gaskets are manufactured from styrene-butadiene (SBR)
  • This synthetic material was developed as an alternative to natural rubbers
  • The red rubber gaskets are recommended for service in cold and hot water, air, and some weak acids
  • It offers little resistance to ozone and to the majority of hydrocarbons
  • Color red
  • Finish smooth
  • Pressure class 300
  • Requires Certification

Specifications

ASME:
ASME B16.5
ASTM:
ASTM F-104
Color Finish Category:
Reds
Color Finish Name:
Red
Diameter - Inside 1:
1-1/4 in
Fitting Type:
Gasket
IAPMO Listed:
No
Material:
Rubber
Material Type:
Styrene Butadiene
Maximum Temperature:
170
Minimum Temperature:
-20
NSF Certified:
No
Pressure - Maximum:
200 psig
Thickness:
0.125 in
UL Listed:
No



Customers Also Bought
1–6 of 18 items
Part #FNWR1FFG116M
Item #2463972
4 out of 5 Customer Rating
Requires Certification
Part #FNWR3RG116S
Item #4581937
4.4 out of 5 Customer Rating
Requires Certification
Part #FNWR3FFG116M
Item #4581919
4.4 out of 5 Customer Rating
Requires Certification
Part #FNWR3FFGAU
Item #4581871
4.1 out of 5 Customer Rating
Requires Certification
Part #FNWR3RG116L
Item #4581934
4.1 out of 5 Customer Rating
Requires Certification
Part #FNWR1RGA16
Item #2464004
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #FNWSWG16FM
Item #3786402
3.7 out of 5 Customer Rating
Requires Certification
Part #FNWNA3FFG116M
Item #4438091
5 out of 5 Customer Rating
Requires Certification
Part #FNWNBGZ3NAF6M
Item #4717116
3.4 out of 5 Customer Rating
Requires Certification
Part #FNWNBGZ1RR8U
Item #4665887
5 out of 5 Customer Rating
Requires Certification
Part #FNWNBSZ1U
Item #4716972
3.3 out of 5 Customer Rating
Requires Certification
Part #FNWNBSZ3M
Item #4716989
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing