This product requires certification to purchase.

71 x 74 in. Hookless Shower Curtain in White (Case of 12)

You last purchased this on
 
Focus Products Group

Litchfield 71 x 74 in. Hookless Shower Curtain in White (Case of 12)

Brand image
You last purchased this on
 
Focus Products Group

Litchfield 71 x 74 in. Hookless Shower Curtain in White (Case of 12)

  • Fast #
  • Part #FHBH43LIT01
  • Item #7688568
  • Manufacturer Part #HBH43LIT01
3.5 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Hookless® shower curtains easy 1,2,3 installation allow you to change your shower curtain in seconds
  • Rectangle pattern fabric
  • Matching flat Flex-On® rings
  • Features ultrasonic bottom cut to prevent mildew buildup
  • Includes weighted corner magnets
  • Requires Certification

Specifications

Color Finish Category:
Whites
Color Finish Name:
White
Length:
74 in
Material:
Plastic
Material Type:
Polyester
Product Type:
Shower Curtain
Width:
71 in



Customers Also Bought
1–6 of 14 items
Part #RLBDRTGEN
Item #7688634
3.9 out of 5 Customer Rating
Requires Certification
Part #RLBGEN1424
Item #7688624
5 out of 5 Customer Rating
Requires Certification
Part #IAE46RWU
Item #5118725
5 out of 5 Customer Rating
Requires Certification
Part #IAE46RWUL
Item #7634396
5 out of 5 Customer Rating
Requires Certification
Part #IAE46WDUL
Item #7634388
3.6 out of 5 Customer Rating
Requires Certification
Part #IE42RWU
Item #5118853
4.8 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing