This product requires certification to purchase.

120V Hand Held Steamer in White and Blue

You last purchased this on
 
Conair®

120V Hand Held Steamer in White and Blue

Brand image
You last purchased this on
 
Conair®

120V Hand Held Steamer in White and Blue

  • Fast #
  • Part #CGS23RWH
  • Item #7644668
  • Manufacturer Part #GS23RWH
5 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Effectively de-wrinkles all types of fabrics, linens and drapes
  • Dual heat technology provides hotter, faster steam
  • One minute heat up time
  • 15 Minute steam time on one tank of water
  • Kills dust mites and bedbugs
  • Energy-saving steam pause
  • Slide switch for dual heat settings, low and high temperatures
  • Steam trigger with built-in switch for constant steam
  • East-to-fill removable water reservoir
  • Built in hook for storage
  • Requires Certification

Documents


Specifications

Color Finish Category:
Whites
Color Finish Name:
White, Blue
Green Seal Certified:
No
Height:
13 in
Material:
Plastic
Product Type:
Hand Held Steamer
Width:
6 in



Customers Also Bought
1–6 of 16 items
Part #RLBGEN1424
Item #7688624
5 out of 5 Customer Rating
Requires Certification
Part #NFG245506WHT
Item #3442880
5 out of 5 Customer Rating
Requires Certification
Part #IE42RWU
Item #5118853
4.8 out of 5 Customer Rating
Requires Certification
Part #PPV00207
Item #7682272
4.1 out of 5 Customer Rating
Requires Certification
Part #IAE46NDU
Item #5118793
4.1 out of 5 Customer Rating
Requires Certification
Part #IAE46RWUL
Item #7634396
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–4 of 4 items
Part #C247W
Item #7644656
5 out of 5 Customer Rating
Requires Certification
Part #C169BIW
Item #7644663
3.3 out of 5 Customer Rating
Requires Certification
Part #C152B
Item #7644665
5 out of 5 Customer Rating
Requires Certification
Part #CW1CM5S
Item #7644662
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing