This product requires certification to purchase.

5/8 x 3/4 in. Meter Threaded Idler

You last purchased this on
 
Ford Meter Box

5/8 x 3/4 in. Meter Threaded Idler

Brand image
You last purchased this on
 
Ford Meter Box

5/8 x 3/4 in. Meter Threaded Idler

  • Fast #
  • Part #FIDLER2NL
  • Item #4274312
  • Manufacturer Part #IDLER-2-NL
5 out of 5 Customer Rating

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • All brass that comes in contact with potable water conforms to AWWA standard C800 (ASTM B584, UNS C89833)
  • The product has the letters "NL" cast into the main body for lead-free identification
  • Brass components that do not come in contact with potable water conform to AWWA standard C800 (ASTM B62 and ASTM B584, UNS C83600, 85-5-5-5)
  • Requires Certification
  • Lead Law Compliant


Specifications

ASTM:
ASTM B-62
AWWA:
AWWA C-700, AWWA C-800
Application:
Potable Water
End Connection 1:
Meter Threaded
End Connection 2:
Meter Threaded
End Connections:
Meter Threaded
Fitting Size 1:
5/8 in
Fitting Size 2:
3/4 in
Fitting Sizes:
5/8 in x 3/4 in
Fitting Type:
Reducing
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
7-1/2 in
Material:
Brass
NSF Certified:
No
Product Type:
Meter Idlers
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
UL Listed:
No
Waterworks Application:
Potable Water
Weight:
0.9 lb



Customers Also Bought
1–6 of 18 items
Part #JM25736
Item #14186
5 out of 5 Customer Rating
Requires Certification
Part #PSMCGJ
Item #7688418
3.9 out of 5 Customer Rating
Requires Certification
Part #PSXMFK
Item #7688416
4.7 out of 5 Customer Rating
Requires Certification
Part #UWS4820750
Item #7252505
5 out of 5 Customer Rating
Requires Certification
Part #JM25536
Item #85873
4.2 out of 5 Customer Rating
Requires Certification
Part #JM25136
Item #13832
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–4 of 4 items
Part #FC1444NL
Item #3652686
3.3 out of 5 Customer Rating
Requires Certification
Part #FC4433QNL
Item #3283167
3.7 out of 5 Customer Rating
Requires Certification
Part #FC4743NL
Item #4409189
5 out of 5 Customer Rating
Requires Certification
Part #PB332R174
Item #7099538
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing