Single Handle Pull Out Kitchen Faucet in Stainless Steel
Atlas Neo Single Handle Pull Out Kitchen Faucet in Stainless Steel
Frequently Purchased Together
Product Details
Product Details
- Durable stainless steel: Solid 304 stainless steel construction delivers corrosion resistance inside and out. Scratch, stain, and abrasion-resistant, your stainless steel faucet will not show signs of wear no matter how frequently you use it or clean it
- Easy to clean: Features a non-porous surface inside and out, so rust, limescale, and other debris cannot build up. Food residue, liquids, and fingerprints are quickly and easily wiped off your stainless steel faucet with nothing more than a microfiber cloth
- Quiet flow: The laminar aerator helps reduce the air in the water stream producing a consistent water flow that is non-splashing with very little noise
- Full coverage swivel: The pull-out spay head has an upgraded swivel hose for expert mobility and total sink coverage
- Effortless operation: The linear side lever functions well in a variety of installation configurations. It can be rotated from 0° to 180° for easy and precise adjustment of water flow
- Dual spray design : At the push of a button, move smoothly from spray to stream without reducing water pressure between modes. Use the powerful direct spray to clean tough food residue and the gentler stream for simple washing tasks and cleaning produce
- Overall dimensions: Faucet height: 11.75-in, spout height: 10.4-in from countertop, reach 8.85-in, installation: 1-3/8 in sized sink hole required and is common in most installations. This faucet is compliant with ADA (American Disabilities Act) when properly installed
- Flow rate: 1.75 gpm flow rate will maintain strong water pressure and meet most local code requirements
- Compliance: This faucet is AB100 complaint and meets ADA (American disabilities act) requirements when properly installed
- Enhance your kitchen workspace with the matching Atlas Neo filtration faucets and soap dispenser to have all the function you need in a beautifully coordinated style
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 372, ANSI 61
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Atlas Neo
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Deck Plate Included:
- No
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 11-3/4 in
- Faucet Material:
- Stainless Steel
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.75 gpm
- Handle Included:
- Yes
- Handle Material:
- Stainless Steel
- Handle Type:
- Lever
- Kitchen Faucet Type:
- Pull Out
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 2 in
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Side Spray:
- No
- Spout Height:
- 10-31/100 in
- Spout Reach:
- 8-17/20 in
- Spout Swivel:
- 180°
- Spout Type:
- Swivel
- Supply Lines Included:
- Yes