This product requires certification to purchase.

2-Year 18-32 VAC Duct Mounted UV System

You last purchased this on
 
Fresh-Aire UV

Apco® 2-Year 18-32 VAC Duct Mounted UV System

Brand image
You last purchased this on
 
Fresh-Aire UV

Apco® 2-Year 18-32 VAC Duct Mounted UV System

  • Fast #
  • Part #DIVTUVAPCOER2
  • Item #4848125
  • Manufacturer Part #TUV-APCO-ER2
5 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

Product Details

  • Duct or magnet mount
  • Easy to install
  • Lifetime carbon cells
  • Ozone-free
  • Lifetime warranty
  • Whole-house air purification
  • Requires Certification

Specifications

AMP:
0.68
Application:
Residential
Average Life:
2 yr
Collection:
Apco®
Depth:
13-1/5 in
ETL Listed:
Yes
Height:
3-1/4 in
Power Source:
AC
Product Type:
Ultraviolet Air Cleaner
Volts:
18/32V
Width:
5-4/5 in



Customers Also Bought
1–6 of 18 items
Part #HUV2400U6000
Item #10680792
3.8 out of 5 Customer Rating
Requires Certification
Part #DIVTUVL215
Item #7541825
5 out of 5 Customer Rating
Requires Certification
Part #DIVTUVBTER2
Item #7803920
5 out of 5 Customer Rating
Requires Certification
Part #AUS71088
Item #3777205
4.8 out of 5 Customer Rating
Requires Certification
Part #A9960052
Item #7635557
5 out of 5 Customer Rating
Requires Certification
Part #H50028044001
Item #3643418
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 12 items
Part #DIVTUVBTER2
Item #7803920
5 out of 5 Customer Rating
Requires Certification
Part #DIVTUV200DI
Item #3378784
4.7 out of 5 Customer Rating
Requires Certification
Part #DIVTUVL215
Item #7541825
5 out of 5 Customer Rating
Requires Certification
Part #DIVUV24L
Item #9588683
5 out of 5 Customer Rating
Requires Certification
Part #DIVTUVBTER
Item #3378804
4 out of 5 Customer Rating
Requires Certification
Part #DIVTUVBTXER3
Item #9947430
3.3 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing